Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1142-8-N
Zoro # G822962491
product price:Â
$
46.75
/pk of 25, $1.87/ea
Sold in multiples of 7Â pks for $327.25
Key Features
For Screw Size
#8
Color
White
Outside Diameter
1/4 in
System of Measurement
Inch/Metric
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1142-8-N
- Zoro #
- G822962491
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
- Finish
- Plain
- Spacer Type
- Round
- Material Grade/Class
- 6/6
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1 3/8 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color White, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.