Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1154-10-S-12
Zoro # G722962287
product price:Â $31.75
/pk 25, $1.27/ea
Sold in multiples of 11 for $349.25
Key Features
Finish
Zinc-Plated
Color
Silver
Wire Rope Length
3/16 in
For Screw Size
#10
Inside Diameter
0.192 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1154-10-S-12
- Zoro #
- G722962287
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3/16 in
- For Screw Size
- #10
- Inside Diameter
- 0.192 in
- Outside Diameter
- 5/16 in
- Overall Length
- 3/16 in
Details
- Finish
- Zinc-Plated
- Color
- Silver
- Material
- Steel
- Spacer Type
- Round
- Material Grade/Class
- 12L14
- Item
- Round Spacer
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, For Screw Size #10, Overall Length 3/16 in, Inside Diameter 0.192 in, Outside Diameter 5/16 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.