Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1154-6-SS-20
Zoro # G322962212
product price:Â
$
104.99
/pk 25, $4.20/ea
Sold in multiples of 4 for $419.96
Free Shipping & Returns
Key Features
Inside Diameter
0.14 in
Color
Silver
Material Grade/Class
18-8
For Screw Size
#6
Wire Rope Length
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1154-6-SS-20
- Zoro #
- G322962212
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.14 in
- For Screw Size
- #6
- Wire Rope Length
- 3/16 in
- Outside Diameter
- 5/16 in
- Overall Length
- 3/16 in
Details
- Color
- Silver
- Item
- Round Spacer
- Material Grade/Class
- 18-8
- System of Measurement
- Inch/Metric
- Finish
- Passivated
- Spacer Type
- Round
- Material
- Stainless Steel
Description
Round Spacer, Spacer Type Round, For Screw Size #6, Overall Length 3/16 in, Inside Diameter 0.14 in, Outside Diameter 5/16 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25