Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1190-8-SS
Zoro # G322963431
product price:Â $55.49
/pk 25, $2.22/ea
Sold in multiples of 6 for $332.94
Key Features
Finish
Plain
Material Grade/Class
18-8
For Screw Size
#8
Spacer Type
Round
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1190-8-SS
- Zoro #
- G322963431
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #8
- Inside Diameter
- 0.166 in
- Wire Rope Length
- 1/2 in
- Outside Diameter
- 3/8 in
- Overall Length
- 1/2 in
Details
- Finish
- Plain
- Material Grade/Class
- 18-8
- Spacer Type
- Round
- Color
- Silver
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
- Material
- Stainless Steel
Description
Round Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1/2 in, Inside Diameter 0.166 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.