Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1192-10-SS
Zoro # G022962949
product price:Â
$
115.99
/pk 25, $4.64/ea
Sold in multiples of 3 for $347.97
Free Shipping & Returns
Key Features
Color
Silver
Finish
Plain
Inside Diameter
0.192 in
Outside Diameter
3/8 in
For Screw Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1192-10-SS
- Zoro #
- G022962949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.192 in
- Outside Diameter
- 3/8 in
- For Screw Size
- #10
- Wire Rope Length
- 5/8 in
- Overall Length
- 5/8 in
Details
- Color
- Silver
- Finish
- Plain
- Item
- Round Spacer
- Spacer Type
- Round
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, For Screw Size #10, Overall Length 5/8 in, Inside Diameter 0.192 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.