Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1198-10-AL
Zoro # G323943180
product price:Â
$
19.75
/pk 25, $0.79/ea
Key Features
Material Grade/Class
6061
Spacer Type
Round
System of Measurement
Inch/Metric
Inside Diameter
0.192 in
Outside Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1198-10-AL
- Zoro #
- G323943180
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6061
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
- Material
- Aluminum
Description
Round Spacer, Spacer Type Round, Overall Length 1 in, Inside Diameter 0.192 in, Outside Diameter 3/8 in, Material Aluminum, Material Grade/Class 6061, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25