Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1217-25-S
Zoro # G623942807
product price:Â
$
38.99
/pk 25, $1.56/ea
Key Features
Material
Steel
Spacer Type
Round
System of Measurement
Inch/Metric
Inside Diameter
0.252 in
Outside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1217-25-S
- Zoro #
- G623942807
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
- Material Grade/Class
- Not Graded
Description
Round Spacer, Spacer Type Round, Overall Length 1/4 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25