Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1217-8-N
Zoro # G322963080
product price:Â
$
4.19
/pk 25, $0.17/ea
Sold in multiples of 80 for $335.20
Key Features
Material Grade/Class
6/6
Material
Nylon
Finish
Plain
Color
White
Outside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1217-8-N
- Zoro #
- G322963080
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/2 in
- Inside Diameter
- 0.166 in
- Wire Rope Length
- 1/4 in
- For Screw Size
- #8
- Overall Length
- 1/4 in
Details
- Material Grade/Class
- 6/6
- Material
- Nylon
- Finish
- Plain
- Color
- White
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1/4 in, Inside Diameter 0.166 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color White, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.