Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1221-6-SS
Zoro # G522964238
product price:Â
$
45.89
/pk of 25, $1.84/ea
Sold in multiples of 8Â pks for $367.12
Key Features
Color
Silver
Finish
Plain
For Screw Size
#6
System of Measurement
Inch/Metric
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1221-6-SS
- Zoro #
- G522964238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #6
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 1/2 in
- Inside Diameter
- 0.14 in
- Overall Length
- 1/2 in
Details
- Color
- Silver
- Item
- Round Spacer
- Finish
- Plain
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
Description
Round Spacer, Spacer Type Round, For Screw Size #6, Overall Length 1/2 in, Inside Diameter 0.14 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.