Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1223-25-N
Zoro # G022963984
product price:Â
$
7.15
/pk 25, $0.29/ea
Sold in multiples of 47 for $336.05
Key Features
Material
Nylon
System of Measurement
Inch/Metric
Spacer Type
Round
Inside Diameter
0.252 in
For Screw Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1223-25-N
- Zoro #
- G022963984
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.252 in
- For Screw Size
- 1/4 in
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 5/8 in
- Overall Length
- 5/8 in
Details
- Material
- Nylon
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Finish
- Plain
- Color
- White
- Item
- Round Spacer
- Material Grade/Class
- 6/6
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 5/8 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color White, Package Quantity 25