Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1247-38-SS-20
Zoro # G122963754
product price:Â
$
158.99
/pk of 25, $6.36/ea
Sold in multiples of 3Â pks for $476.97
Free Shipping & Returns
Key Features
Outside Diameter
5/8 in
Material
Stainless Steel
Wire Rope Length
3/16 in
Spacer Type
Round
System of Measurement
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1247-38-SS-20
- Zoro #
- G122963754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5/8 in
- Wire Rope Length
- 3/16 in
- For Screw Size
- 3/8 in
- Inside Diameter
- 0.38 in
- Overall Length
- 3/16 in
- Length
- 3/16 in
Details
- Item
- Round Spacer
- Material
- Stainless Steel
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
- Color
- Silver
- Material Grade/Class
- 18-8
- Finish
- Passivated
Description
Round Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 3/16 in, Inside Diameter 0.38 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25