Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1248-25-S-12
Zoro # G122962214
product price:Â
$
18.35
/pk of 25, $0.73/ea
Sold in multiples of 18Â pks for $330.30
Key Features
System of Measurement
Inch/Metric
Color
Silver
Inside Diameter
0.252 in
Finish
Zinc-Plated
For Screw Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1248-25-S-12
- Zoro #
- G122962214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.252 in
- For Screw Size
- 1/4 in
- Wire Rope Length
- 1/4 in
- Outside Diameter
- 5/8 in
- Overall Length
- 1/4 in
Details
- System of Measurement
- Inch/Metric
- Color
- Silver
- Finish
- Zinc-Plated
- Item
- Round Spacer
- Spacer Type
- Round
- Material
- Steel
- Material Grade/Class
- 12L14
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1/4 in, Inside Diameter 0.252 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.