Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1250-31-N
Zoro # G222963630
product price:Â
$
38.39
/pk of 25, $1.54/ea
Sold in multiples of 9Â pks for $345.51
Key Features
Spacer Type
Round
Material Grade/Class
6/6
System of Measurement
Inch/Metric
For Screw Size
5/16 in
Wire Rope Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1250-31-N
- Zoro #
- G222963630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/16 in
- Wire Rope Length
- 3/8 in
- Inside Diameter
- 0.315 in
- Outside Diameter
- 5/8 in
- Overall Length
- 3/8 in
Details
- Spacer Type
- Round
- Material Grade/Class
- 6/6
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
- Finish
- Plain
- Color
- White
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 3/8 in, Inside Diameter 0.315 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color White, Package Quantity 25