Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1262-25-S-12
Zoro # G622964237
product price:Â
$
139.99
/pk 25, $5.60/ea
Sold in multiples of 3 for $419.97
Free Shipping & Returns
Key Features
Material
Steel
System of Measurement
Inch/Metric
Spacer Type
Round
Inside Diameter
0.252 in
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1262-25-S-12
- Zoro #
- G622964237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.252 in
- For Screw Size
- 1/4 in
- Wire Rope Length
- 1 1/8 in
- Outside Diameter
- 5/8 in
- Overall Length
- 1 1/8 in
Details
- Material
- Steel
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Finish
- Zinc-Plated
- Item
- Round Spacer
- Material Grade/Class
- 12L14
- Color
- Silver
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1 1/8 in, Inside Diameter 0.252 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.