Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1279-38-SS
Zoro # G323943005
product price:Â
$
62.89
/pk of 25, $2.52/ea
Key Features
Overall Length
1/4 in
Outside Diameter
3/4 in
Inside Diameter
0.38 in
Spacer Type
Round
System of Measurement
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1279-38-SS
- Zoro #
- G323943005
- UPC #
- -
- Country of Origin
- United States
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
Description
Round Spacer, Spacer Type Round, Overall Length 1/4 in, Inside Diameter 0.38 in, Outside Diameter 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25