Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1295-31-S-12
Zoro # G422962709
product price:Â $177.99
/pk 25, $7.12/ea
Sold in multiples of 2 for $355.98
Free Shipping & Returns
Key Features
Inside Diameter
0.315 in
Material
Steel
Material Grade/Class
12L14
Wire Rope Length
1 1/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1295-31-S-12
- Zoro #
- G422962709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.315 in
- Wire Rope Length
- 1 1/4 in
- For Screw Size
- 5/16 in
- Outside Diameter
- 3/4 in
- Overall Length
- 1 1/4 in
Details
- Material
- Steel
- Material Grade/Class
- 12L14
- Item
- Round Spacer
- Color
- Silver
- Finish
- Zinc-Plated
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 1 1/4 in, Inside Diameter 0.315 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.