Shop RAF ELECTRONIC HARDWARE

Round Spacer, PK25

  • Mfr # 1307-38-S-12

  • Zoro # G622961793


product price: 
$
264.99
/pk 25, $10.60/ea
Sold in multiples of 2 for $529.98
Free Shipping & Returns

Key Features

System of Measurement
Inch/Metric
Outside Diameter
3/4 in
Inside Diameter
0.38 in
For Screw Size
3/8 in
Material Grade/Class
12L14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1307-38-S-12
Zoro #
G622961793
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3/4 in
Inside Diameter
0.38 in
Overall Length
2 in
For Screw Size
3/8 in
Wire Rope Length
2 in

Details

System of Measurement
Inch/Metric
Material Grade/Class
12L14
Finish
Zinc-Plated
Item
Round Spacer
Color
Silver
Spacer Type
Round
Material
Steel

Description

Round Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 2 in, Inside Diameter 0.38 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.