Round Swage Spacers, PK25
- Mfr # 1532-B-4-AL-7
- Zoro # G022962680
product price:Â
$
7.15
/pk of 25, $0.29/ea
Sold in multiples of 47Â pks for
$336.05
Key Features
Body Length
3/16 in
Body Shape
Round
Shank Inside Diameter
0.115 in
Material
Aluminum
Shank Diameter
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1532-B-4-AL-7
- Zoro #
- G022962680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/16 in
- Shank Inside Diameter
- 0.115 in
- Shank Diameter
- 0.188 in
- Body Diameter
- 0.25 in
- Shank Length
- 7/64 in
Details
- Body Shape
- Round
- Item
- Round Swage Spacers
- Material
- Aluminum
- Finish
- Alodine
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
Description
Round Swage Spacers, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.