Round Swage Standoffs, PK25
- Mfr # 3047-B-440-AL
- Zoro # G822963832
product price:Â
$
6.69
/pk of 25, $0.27/ea
Sold in multiples of 50Â pks for
$334.50
Key Features
Shank Length
7/64 in
Material Grade/Class
2011-T3
Finish
Plain
Shank Inside Diameter
5/32 in
Body Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3047-B-440-AL
- Zoro #
- G822963832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/64 in
- Shank Inside Diameter
- 5/32 in
- Body Length
- 1/4 in
- Shank Diameter
- 3/16 in
- Body Diameter
- 1/4 in
- Thread Size
- #4-40
Details
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Body Shape
- Round
- Material
- Aluminum
- Item
- Round Swage Standoffs
- Shell Material
- Aluminum
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.