Round Swage Standoffs, PK25
- Mfr # 3050-B-440-AL
- Zoro # G222964613
product price:Â
$
11.69
/pk of 25, $0.47/ea
Sold in multiples of 29Â pks for
$339.01
Key Features
Material Grade/Class
2011-T3
Material
Aluminum
Body Diameter
1/4 in
Body Shape
Round
Thread Size
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050-B-440-AL
- Zoro #
- G222964613
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter
- 1/4 in
- Thread Size
- #4-40
- Shank Length
- 7/64 in
- Shank Diameter
- 3/16 in
- Body Length
- 7/16 in
- Shank Inside Diameter
- 5/32 in
Details
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Body Shape
- Round
- Item
- Round Swage Standoffs
- Finish
- Plain
- Shell Material
- Aluminum
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.