Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3051-B-440-AL-7
- Zoro # G222962725
product price:Â
$
15.85
/pk of 25, $0.63/ea
Sold in multiples of 21Â pks for
$332.85
Key Features
Thread Size
#4-40
Finish
Alodine
Body Shape
Round
Shank Diameter
3/16 in
Body Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3051-B-440-AL-7
- Zoro #
- G222962725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-40
- Shank Diameter
- 3/16 in
- Body Diameter
- 1/4 in
- Shank Inside Diameter
- 5/32 in
- Shank Length
- 7/64 in
- Body Length
- 1/2 in
Details
- Finish
- Alodine
- Body Shape
- Round
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Item
- Round Swage Standoffs
- Shell Material
- Aluminum
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.