Zoro Homepage

Outlet Strip, USB, 6 ft.

  • Mfr # RA.PS.2P.2USB.LTUL

  • Zoro # G505974179


product price: $39.85
/ea

Key Features

Type
USB
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA.PS.2P.2USB.LTUL
Zoro #
G505974179
UPC #
810412029304
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
USB

Description

Light Bulbs, Dimmers, Power Stations, Electronics, and more choose from a wide range of lighting electronics to meet your home's needs. With the right choice you can provide an innovative and functional power source in many places throughout your home. From under cabinet lighting to lighting accessories we have you covered.
• Power station used in building new desks, furniture, or upgrading furniture power station
• Two-15 AMPS max outlets
• Two-5V 2.6 AMPS max USB Ports
• Input: 120Vac 50/60HZ
• 6 Ft. Power Supply Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.