Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KILLER WEED & GRASS SURFACTANT

  • Mfr # 75270

  • Zoro # G616298348


product price: $24.15
/ea

Key Features

Length
14.25 in
Width
10.75 in
Depth
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75270
Zoro #
G616298348
UPC #
737716752700
Country of Origin
United States

Dimensions

Length
14.25 in
Width
10.75 in
Depth
9.25 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.