Shop RAGAN & MASSEY
Create Account
246576 1 gal Aquatic Herbicide 53.8 Percent Glyphosate Concentrate
- Mfr # 246576
- Zoro # G704164623
product price:Â
$
90.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 246576
- Zoro #
- G704164623
- UPC #
- 737716752984
- Country of Origin
- United States
Description
Features
- Perfect for use in bodies of fresh and brackish water
- Can be tank-mixed with other products for residual control
- 53.8% glyphosate concentrate for aquatic use
- A broad spectrum post-emergent weed killer
- Farmworks aquatic herbicide can clear your pond of cattails
- Alligator weed, beachgrass, giant reeds & several invasive plants that can't wait to take over your water
- Eliminates targeted weeds down to the root while leaving soil & wildlife unharmed
- Container type: Bottle
- Form: Liquid
- Capacity: 1 gal
- Coverage area: 58000 sq. ft.
- Country of Origin: United States
- Weight: 41 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.