Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fast Acting Weed and Grass Killer, Liquid, 1 gal, Bottle

  • Mfr # 75436

  • Zoro # G516298349


product price: $65.59
/ea

Key Features

Contains
18.00 Glyphosate IPA Salt 0.73 Diquat Dibromide 81.27 Other Ingredients
Density
1.072-g/mL
Capacity
1 gal
Depth
12.75 in
Flammability Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75436
Zoro #
G516298349
UPC #
737716754360
Country of Origin
United States

Dimensions

Depth
12.75 in
Width
9.33 in
Length
15.33 in

Details

Contains
18.00 Glyphosate IPA Salt 0.73 Diquat Dibromide 81.27 Other Ingredients
Density
1.072-g/mL
Capacity
1 gal
Flammability Rating
1
Form
Liquid
Container Type
Bottle

Description

When you want fast results with minimal prep, RM18 is your total weed control solution for unwanted brush, broadleaf plants and grass. Perfect for lawn replacement, clearing walkways and leveling weeds along fence lines, buildings and roadsides, RM18 kills the weeds while leaving fertile soil available for the plants you want-any product not absorbed by the plant will deactivate after it touches the ground. For a full list of targeted species, spraying instructions and planting recommendations. A combination of two herbicides, RM18 starts to kill weeds on contact. Kudzu, wild blackberry, poison ivy, poison oak, crabgrass and dandelions and over 100 other plants are no match for this product. There are no entry restrictions to sprayed areas for pets or people after the spray has dried.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.