Zoro Homepage

Total Vegetation Control, Liquid, Clear/Yellow, 2.5 gal, Bottle

  • Mfr # 76501

  • Zoro # G616224583


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Contains
43.68 Glyphosate IPA Salt 0.78 Imazapyr IPA Salt
Application Method
Spray
Length
14.25 in
Flash Point
93.3° C
Flammability Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76501
Zoro #
G616224583
UPC #
737716765014
Country of Origin
United States

Dimensions

Length
14.25 in
Depth
15.5 in
Width
9.75 in

Details

Contains
43.68 Glyphosate IPA Salt 0.78 Imazapyr IPA Salt
Application Method
Spray
Flash Point
93.3° C
Flammability Rating
1
Odor/Scent
Slight
Capacity
2.5 gal
Form
Liquid
Specific Gravity
1.171-g/L
Color
Clear/Yellow
Container Type
Bottle
pH Range
4.22

Description

Total Vegetation Control, 2.5 gal Net Content, Bottle Container, Liquid Form, Slight Odor/Scent, Clear/Yellow, Compositions: 43.68% Glyphosate IPA Salt, 0.78% Imazapyr IPA Salt, >93.3 deg C Flash Point, Flammability: 1, 1.171 g/L Specific Gravity, 4.22 pH, Spray Application Method

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.