Zoro Homepage

Weed Preventer

  • Mfr # 76500

  • Zoro # G716298385


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Contains
43.68 Glyphosate isopropylamine salt 0.78Imazapyr isopropylamine salt
Application Method
Sprayer
Width
9.33 in
Length
15.33 in
Depth
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76500
Zoro #
G716298385
UPC #
737716765007
Country of Origin
United States

Dimensions

Width
9.33 in
Length
15.33 in
Depth
12.75 in

Details

Contains
43.68 Glyphosate isopropylamine salt 0.78Imazapyr isopropylamine salt
Application Method
Sprayer

Description

Weed Preventer, Sprayer Application Method

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.