Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ant and Roach Killer, 17.5 oz Aerosol, Lavendar, PK12

  • Mfr # 660549

  • Zoro # G304417884


product price: $83.59
/pk 12, $6.97/ea
Free Shipping & Returns

Key Features

Form
Liquid
Features
Lavendar
Sprayer Tank Capacity
17.5 oz
Sprayer Application
Beds; Fabrics
Standards
EPA Reg. No. 4822-596
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660549
Zoro #
G304417884
UPC #
-
Country of Origin
United States

Details

Form
Liquid
Features
Lavendar
Sprayer Tank Capacity
17.5 oz
Sprayer Application
Beds; Fabrics
Standards
EPA Reg. No. 4822-596

Description

Kills bugs fast on contact and keeps killing with residual action indoors even after you spray, for up to four weeks. The easy-to-use spray can be applied to surfaces where ants, roaches, Waterbugs, Palmetto bugs, Silverfish, Carpet Beetles, Crickets, Earwigs, Spiders, Lady Beetles, Stinkbugs, Scorpions, Black Widow Spiders may be infesting. It leaves no lingering chemical odor, with a pleasant scent.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.