Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh, PK12

  • Mfr # 660574

  • Zoro # G6081614


product price: $93.29
/pk 12, $7.77/ea
Free Shipping & Returns

Key Features

Form
Spray
Size
17.5 oz
Targeted Insects
Ants; Roaches; Silverfish; Spiders; Water Bugs
Weight
17.2 lbs
Standards
EPA Reg. No. 4822-596
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660574
Zoro #
G6081614
UPC #
10046500216135
Country of Origin
United States

Dimensions

Size
17.5 oz

Details

Form
Spray
Targeted Insects
Ants; Roaches; Silverfish; Spiders; Water Bugs
Weight
17.2 lbs
Standards
EPA Reg. No. 4822-596

Description

Raid® Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.