Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raid Ant Gel, 1.06 oz, Tube 697326

Ant Gel, 1.06 oz, Tube (Discontinued)

  • Mfr # 697326
  • Zoro # G1440018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697326
Zoro #
G1440018
UPC #
46500723988
Country of Origin
United States

Dimensions

Size
1.06 oz

Details

Form
Gel
Targeted Insects
Ants
Type
Tube
Application
Bait Station
Weight
0.145 lbs

Description

Raid® Ant Gel, 1.06 oz, Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.