Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Bug Killer, 17.5 oz, Spray Can, PK6

  • Mfr # 305739

  • Zoro # G5520497


product price: $125.99
/pk 6, $21.00/ea
Free Shipping & Returns

Key Features

Targeted Insects
Bed Bugs
Indoor/Outdoor Usage
Indoor Only
DEET Concentration
DEET-Free
Form
Aerosol Spray
Size
17.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305739
Zoro #
G5520497
UPC #
10046500001663
Country of Origin
United States

Dimensions

Size
17.5 oz
Container Size
17.5 oz

Details

Item
Bed Bug Killer
Targeted Insects
Bed Bugs
Indoor/Outdoor Usage
Indoor Only
DEET Concentration
DEET-Free
Form
Aerosol Spray
Active Ingredients
Imidacloprid
Dilution Ratio
Ready to Use
Net Weight
7.44 lb
Indoor/Outdoor Use
Indoor
Container Type
Aerosol Spray Can

Description

Bed Bug Killer, Targeted Insects Bed Bugs, Active Ingredients Imidacloprid, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 17.5 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 7.44 lb, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.