Zoro Homepage
This item is Discontinued.
Raid Bed Bug Killer, 22 oz., Trigger Spray, PK4 305735

Bed Bug Killer, 22 oz., Trigger Spray, PK4 (Discontinued)

  • Mfr # 305735
  • Zoro # G5520156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305735
Zoro #
G5520156
UPC #
10046500007849
Country of Origin
United States

Dimensions

Size
22 oz
Container Size
22 oz

Details

Item
Bed Bug Killer
Form
Liquid Spray
Dilution Ratio
Ready to Use
DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Indoor Only
Active Ingredients
Imidacloprid
Targeted Insects
Bed Bugs
Net Weight
6.77 lb
Indoor/Outdoor Use
Indoor

Description

Bed Bug Killer, Targeted Insects Bed Bugs, Active Ingredients Imidacloprid, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 22 oz, Form Liquid Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 6.77 lb, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.