Bed Bug Trap, Bait Box, PK6
Mfr # 674798
Zoro # G5527953
product price: $83.39
/pk 6, $13.90/ea
Free Shipping & Returns
Key Features
DEET Concentration
DEET-Free
Size
8 count
Dilution Ratio
Ready to Use
Form
Trap
Active Ingredients
d-Phenothrin, Prallethrin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
674798
Zoro #
G5527953
UPC #
10046500767224
Country of Origin
United States
Dimensions
Size
8 count
Details
Item
Bed Bug Trap
DEET Concentration
DEET-Free
Dilution Ratio
Ready to Use
Form
Trap
Active Ingredients
d-Phenothrin, Prallethrin
Targeted Insects
Bed Bugs
Indoor/Outdoor Usage
Indoor Only
Indoor/Outdoor Use
Indoor
Product Type
Insect Trap
Description
Bed Bug Trap, Insect Group Crawling, Trap Style Bait Box, Targeted Insects Bed Bugs, Indoor/Outdoor Use Indoor, Insect Control Type Kills, Product Type Insect Trap, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.