
Flying Insect Killer, 15 oz Aerosol Spray
Mfr # 300816
Zoro # G116352755
product price: $14.29
/eaKey Features
Insect Control Type
Ants; Carpet Beetles; Centipedes; Crickets; Fleas; Gnats; Mosquitoes; Roaches; Silverfish; Small Flying Moths; Sow Bugs; Spiders; Wasps; Water Bugs
Form
Liquid
Size
15 oz
Packaging Type
Aerosol Spray
Fragrance
Outdoor Fresh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300816
Zoro #
G116352755
UPC #
46500016608
Country of Origin
United States
Dimensions
Size
15 oz
Details
Insect Control Type
Ants; Carpet Beetles; Centipedes; Crickets; Fleas; Gnats; Mosquitoes; Roaches; Silverfish; Small Flying Moths; Sow Bugs; Spiders; Wasps; Water Bugs
Form
Liquid
Packaging Type
Aerosol Spray
Fragrance
Outdoor Fresh
Item
Insect Killer Aerosol Sprays
Application
Indoor; Outdoor
Description
Raid Flying Insect Killer provides you with a fast knockdown of insects, simply by spraying directly. Kills a variety of insects including flies, mosquitoes, non-biting gnats, hornets, Asian lady beetles, moths, fruit flies, boxelder bugs, wasps, and yellow jackets. This aerosol spray leaves no lingering chemical odor and has a pleasant scent. This pest control product is safe for indoor or outdoor use.
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.