Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raid Foaming Crack and Crevice Bed Bug Killer, 17.5 oz, Aerosol 305739

Foaming Crack and Crevice Bed Bug Killer, 17.5 oz, Aerosol (Discontinued)

  • Mfr # 305739
  • Zoro # G301962745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305739
Zoro #
G301962745
UPC #
46500001666
Country of Origin
United States

Dimensions

Size
17.5 oz

Details

Indoor/Outdoor Usage
Indoor
Form
Foam
Weight
1.17 lbs
Insect Control Type
Bed Bugs

Description

Eliminates bed bugs and their eggs before they hatch. Foam expands into hard-to-reach places to kill bed bugs where they hide and keeps killing bed bugs for up to eight weeks on laminated wood surfaces. Effective against pyrethroid-resistant bed bugs and bed bugs resistant to some insecticides.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.