Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raid Insect Killer, 30 oz., Liquid Spray, PK6 659436

Insect Killer, 30 oz., Liquid Spray, PK6 (Discontinued)

  • Mfr # 659436
  • Zoro # G5528364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659436
Zoro #
G5528364
UPC #
10046500711081
Country of Origin
United States

Dimensions

Size
30 oz

Details

Item
Insect Killer
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Liquid Spray
Targeted Insects
Crickets, Roaches, Spiders
Active Ingredients
Deltamethrin
Dilution Ratio
Ready to Use
DEET Concentration
DEET-Free

Description

Insect Killer, Targeted Insects Crickets, Roaches, Spiders, Active Ingredients Deltamethrin, DEET Concentration DEET-Free, Form Liquid Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.