Shop RAID

Insect Killer, 30 oz, Spray Bottle, PK6

  • Mfr # 335680

  • Zoro # G502485791


product price:  $89.99
/pk 6, $15.00/ea

Key Features

Indoor/Outdoor Usage
Indoor/Outdoor
Form
Liquid
Size
30 oz
Targeted Insects
Ants, Boxelder Bugs, Centipedes, Crickets, Firebrats, Fleas, Flies, Gnats, Ground Beetles, Mosquitos, Cockroaches, Silverfish, Moths, Sowbugs, Spiders, Stink Bugs, Ticks
Standards
29 CFR 1910.1200, EPA Registered
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
335680
Zoro #
G502485791
UPC #
10046500015639
Country of Origin
United States

Dimensions

Size
30 oz
Container Size
30 oz

Details

Item
Insect Killer
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Liquid
Targeted Insects
Ants, Boxelder Bugs, Centipedes, Crickets, Firebrats, Fleas, Flies, Gnats, Ground Beetles, Mosquitos, Cockroaches, Silverfish, Moths, Sowbugs, Spiders, Stink Bugs, Ticks
Standards
29 CFR 1910.1200, EPA Registered
DEET Concentration
DEET-Free
Active Ingredients
Deltamethrin
Net Weight
16.12 oz
Container Type
Trigger Spray Bottle
Indoor/Outdoor Use
Indoor/Outdoor

Description

Insect Killer, Targeted Insects Ants, Boxelder Bugs, Centipedes, Crickets, Firebrats, Fleas, Flies, Gnats, Ground Beetles, Mosquitos, Cockroaches, Silverfish, Moths, Sowbugs, Spiders, Stink Bugs, Ticks, Active Ingredients Deltamethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 30 oz, Container Type Trigger Spray Bottle, Form Liquid, Insect Group Flying and Crawling, Insect Control Type Kills, Net Weight 16.12 oz, Standards 29 CFR 1910.1200, EPA Registered

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.