
Multi Insect Killer, 15 oz Aerosol Spray
Mfr # 300819EA
Zoro # G816042680
product price: $15.79
/eaKey Features
Packaging Type
Aerosol Spray
Application
Carpets; Draperies
Insect Control Type
Ants; Centipedes; Crickets; Dermestids; Fleas; Gnats; Mosquitoes; Roaches; Silverfish; Small Moths; Sow Bugs; Spiders; Wasps; Water Bugs
Standards
EPA Reg. No. 4822-569
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300819EA
Zoro #
G816042680
UPC #
46500738685
Country of Origin
United States
Dimensions
Size
15 oz
Details
Packaging Type
Aerosol Spray
Application
Carpets; Draperies
Insect Control Type
Ants; Centipedes; Crickets; Dermestids; Fleas; Gnats; Mosquitoes; Roaches; Silverfish; Small Moths; Sow Bugs; Spiders; Wasps; Water Bugs
Standards
EPA Reg. No. 4822-569
Form
Liquid
Item
Insect Killer Aerosol Sprays
Description
Raid Multi-Insect Killer is specially formulated to kill both crawling and flying insects. Kills most common household insects with no lingering odor. Good for indoor and outdoor use. Great for use on carpets, draperies, and no-wax floors. Use to kill Ants, Bedbugs, Boxelder Bugs, Carpet Beetles, Crickets, Firebrats, Fleas, Flies, Fruit Flies, Hornets, Mosquitoes, Non-biting Gnats, Pillbugs, Roaches, Silverfish, Small Flying Moths, Sow Bugs, Spiders, Wasps, and Water Bugs.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.