
TRAP REFILL CTRDG, 2PK
Mfr # 03230
Zoro # G616224606
product price: $12.15
/pk 2, $6.08/eaSold in multiples of 8 for $97.20
Key Features
Material
Metal
Color
Black/Gray
Handle Grip Material
TPR Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03230
Zoro #
G616224606
UPC #
46500032301
Country of Origin
China
Details
Item
Trap Refill
Material
Metal
Color
Black/Gray
Handle Grip Material
TPR Coated
Description
Raid Essentials Trap Refill
- The Raid Essentials Light Trap harnesses continuous light technology to attract flying pests without the use of chemical insecticides.
- Once attracted, flying insects are trapped by an adhesive backing hidden by our Essentials Shield.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.