Zoro Homepage

Wasp & Hornet Killer, 14oz Aerosol

  • Mfr # 668006EA

  • Zoro # G6102851


product price: $10.49
/ea

Key Features

Form
Spray
Size
14 oz
Targeted Insects
Bees; Hornets; Mud Daubers; Paper Wasps; Yellow Jackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668006EA
Zoro #
G6102851
UPC #
46500013539
Country of Origin
United States

Dimensions

Size
14 oz

Details

Form
Spray
Targeted Insects
Bees; Hornets; Mud Daubers; Paper Wasps; Yellow Jackets

Description

Raid® Wasp & Hornet Killer, 14oz Aerosol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.