
Sx Series - Motor Cycle Cover - Large
Mfr # 02-7714
Zoro # G010331269
product price: $34.65
/eaKey Features
Width
33"
Color
Black
Length
87"
Includes
1 Cover
Size
Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-7714
Zoro #
G010331269
UPC #
802024099950
Country of Origin
China
Dimensions
Width
33"
Length
87"
Size
Large
Height
47.25"
Details
Color
Black
Includes
1 Cover
Description
- •Cover is constructed of durable polyester fabric
- •Weather and UV resistant
- •Double stitched seams
- •Storage bag included.
- •2 year factory warranty. Dimensions - 87"L x 33"W x 47.25"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.