This item is Discontinued.

This item is Discontinued.
Sx Series - Utv Cover-Large (Discontinued)
Mfr #
02-7724
Zoro #
G510331264
UPC # 802024100007
Country of Origin China
Category Motorsport Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02-7724
Zoro #
G510331264
UPC #
802024100007
Country of Origin
China
Dimensions
Height
70.9"
Length
124.4"
Width
58.3"
Size
Large
Details
Color
Black
Includes
1 Cover
Description
- •Cover is constructed of durable polyester fabric
- •Weather and UV resistant
- •Double stitched seams
- •Storage bag included.
- •2 year factory warranty. Dimensions - 124.4" x 58.3" x 70.9"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.