This item is Discontinued.

Raika Raika 127-R Refill pages for your 3-up album - 4 x 6 in. 127-R

This item is Discontinued.

Raika

Raika 127-R Refill pages for your 3-up album - 4 x 6 in. (Discontinued)

Mfr # 127-R
Zoro # G104023780
UPC # 794087127001
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127-R
Zoro #
G104023780
UPC #
794087127001
Country of Origin
United States

Description

Features
  • Photo albums: For your Raika post-bound 3-up 6 at a time album fresh refills to expand your album.
  • Each refill package contains 12 pages for 4 x 6 in. photos; 6 pockets per page back/front.
  • Archival quality 100 acid & ligne free.
  • Black "mesh" look back with slip-in pockets.
  • Overall the page measures 7.75 x 12.75 in.
  • Includes a set of 0.25 in. aluminum extender posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.