This item is Discontinued.

Raika Raika 197-R 4 X 6 in. Memo Pad 197-R

This item is Discontinued.

Raika

Raika 197-R 4 X 6 in. Memo Pad (Discontinued)

Mfr # 197-R
Zoro # G103865138
UPC # 794087197004
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
197-R
Zoro #
G103865138
UPC #
794087197004
Country of Origin
United States

Description

Features
  • Product Type - Memo Pad
  • Size - 4 x 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.