This item is Discontinued.

Raika Raika RM 193 GREEN 34in. x 20in. Desk Pad - Green RM 193 GREEN

This item is Discontinued.

Raika

Raika RM 193 GREEN 34in. x 20in. Desk Pad - Green (Discontinued)

Mfr # RM 193 GREEN
Zoro # G503865097
UPC # 794087819333
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RM 193 GREEN
Zoro #
G503865097
UPC #
794087819333
Country of Origin
United States

Description

  • Desk pad with non-skid bottom.
  • Measures: 34'' x 20''.
  • Color: Green.
  • Satisfaction ensured.
  • Huge selection to choose from.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.