Zoro Homepage

Pontoon RailMount for 28-32mm Square Rails

  • Mfr # 03-4149-11

  • Zoro # G515568672


product price: $26.15
/ea

Key Features

Length
7.48 in
Depth
3.74 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-4149-11
Zoro #
G515568672
UPC #
814162021076
Country of Origin
New Zealand

Dimensions

Length
7.48 in
Depth
3.74 in

Details

Color
Black
Material
Plastic

Description

The RAILBLAZA Pontoon boat RailMount 28-32mm is a base mount that allows a secure and easy attachment of any RAILBLAZA accessories to your Pontoon boat rails. This marine rail mount is ideal for those who need to hold different accessories, or those wanting to change the location of their Rod Holder II, Fillet Table, Drink Holder, StowPod or any of the many RAILBLAZA accessories that fit your needs. The Pontoon Boat RailMount 28-32 is simply screwed together with no drilling required so that it can be easily moved from spot to spot, leaving your rail as good as new! The Pontoon Boat RailMount can be fitted to 28mm1-1/8 or 32mm1-1/4 square rails with ease. All installation hardware is provided including rubber grips and the required stainless-steel mounting screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.