Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Holder II - Black

  • Mfr # 02-4020-11

  • Zoro # G615562785


product price: $27.79
/ea

Key Features

Depth
6.06 in
Color
Black
Length
10 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-4020-11
Zoro #
G615562785
UPC #
856154004063
Country of Origin
New Zealand

Dimensions

Depth
6.06 in
Length
10 in

Details

Color
Black
Material
Plastic

Description

Stop compromising rod holder standards by forcing a decision between holding a bait caster, spinning reel, offshore reel, or fly reel. The RAILBLAZA Rod Holder II will hold any type of rod and reel, with quick adjustments. The rotating collar helps reduce strike-theft and the rear gimble lock reduces rod rotation for compatible rods. This rod holder is fully adjustable 360 Degrees around and over 90 Degrees vertically. Like all RAILBLAZA accessories, this the Rod Holder II fits all RAILBLAZA bases. No hardware is needed for accessory installation because the RAILBLAZA port based system is not included. The RAILBLAZA Rod Holder II is available in black or white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.