Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Holder R

  • Mfr # 02-4082-11

  • Zoro # G015562859


product price: $23.99
/ea

Key Features

Depth
5.5 in
Length
10.5 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-4082-11
Zoro #
G015562859
UPC #
814162020840
Country of Origin
New Zealand

Dimensions

Depth
5.5 in
Length
10.5 in

Details

Color
Black
Material
Plastic

Description

The RAILBLAZA Rod Holder R is the little brother to the RodHolder II. Designed to hold fishing rods with spinning, baitcaster or fly reels. The stretchable strap at the front of the holder will wrap around the top for baitcasting reels and around the bottom for spinning reels. The Rod Holder R is a light duty rod holder. It is not designed for offshore trolling. Molded in rugged fiberglass reinforced plastic it will fit any vessel. Stainless steel mounting hardware is included. It will fit into any RAILBLAZA mounting Base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.