Zoro Homepage

Guardrail Adapter Kit

  • Mfr # 301308

  • Zoro # G0723976


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
RailGuard 200
Width
3 27/64 in
Overall Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301308
Zoro #
G0723976
UPC #
-
Country of Origin
United States

Dimensions

Width
3 27/64 in
Overall Length
32 in
Overall Height
3 3/8 ft
Overall Width
3 3/8 in

Details

Item
Guardrail Adapter Kit
Material
Steel
Finish
Powder Coat
For Use With
RailGuard 200
Color
Yellow
Includes
Pins
Standards
1910.29(b) and 1926.502(b)
Base Material
Yellow Powder Coated Steel
Guardrail Material
Yellow Powder Coated Steel
Mounting Hardware
Not Included
No. of Guardrails Included
0
Brand and Series
Railguard 200
Guardrail Component
Guardrail
Fold-Down Capable
No
No. of Adapters Included
0
Series
RailGuard 200
Number of Guardrails Included
0
Number of Adapters Included
0
Installation Type
Permanent

Description

Guardrail Adapter Kit, Fitting Type Adapter, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With RailGuard 200, Guardrail Component Guardrail, Includes Pins, Material Steel, Overall Height 3 3/8 ft, Overall Length 32 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 3 3/8 in, Standards 1910.29(b) and 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.