Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guardrail, Long Leg

  • Mfr # 405094S

  • Zoro # G0724283


product price: $388.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
For Use With
Permanent Mount
Width
1 5/8 in
Overall Length
6 5/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405094S
Zoro #
G0724283
UPC #
-
Country of Origin
United States

Dimensions

Width
1 5/8 in
Overall Length
6 5/8 ft
Overall Height
4 1/8 ft
Overall Width
1 5/8 in
Mid-Rail Height
26 3/4 in

Details

Item
Guardrail,Long Leg
Material
Steel
Finish
Powder Coat
For Use With
Permanent Mount
Color
Yellow
Standards
1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4)
Base Material
Yellow Powder Coated Steel
Guardrail Component
Guardrail
Mounting Hardware
Not Included
Brand and Series
Permanent Mount
Fold-Down Capable
No
No. of Guardrails Included
1
No. of Adapters Included
0
Guardrail Material
Yellow Powder Coated Steel
Series
RailGuard 200
Number of Guardrails Included
1
Installation Type
Permanent
Number of Adapters Included
0

Description

Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 4 1/8 ft, Overall Length 6 5/8 ft, Series RailGuard 200, Mid-Rail Height 26 3/4 in, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.